Check Availability
  • BRASSCRAFT 

    Barrel Stem for Kohler Faucets

  • Item # 20CC84
  • Mfr. Model # ST0300X B
Barrel Stem for Kohler Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CC84
Mfr. Model # ST0300X B
UNSPSC #40141702
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Barrel Stem
Material of Construction Low Lead Brass
For Use With Kohler Faucets
Finish Brass
Standards CSA Low Lead
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms