Check Availability
  • BRASSCRAFT 

    Acrylic Tub and Shower Handle Shower Handles, For Use With Most Faucets

  • Item # 20CE35
  • Mfr. Model # SH5715 B
Acrylic Tub and Shower Handle Shower Handles, For Use With Most Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CE35
Mfr. Model # SH5715 B
UNSPSC #40141702
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Tub and Shower Handle
Material of Construction Acrylic
Finish Acrylic
For Use With Most Faucets
Number of Holes 1
Includes Hot, Cold, Diverter Button
Tub and Shower Category Shower Handles
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions