Check Availability
  • BRASSCRAFT 

    Acrylic Tub and Shower Handle Shower Handles, For Use With Price Pfister Faucets

  • Item # 20CD76
  • Mfr. Model # SH4995 B
Acrylic Tub and Shower Handle Shower Handles, For Use With Price Pfister Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CD76
Mfr. Model # SH4995 B
UNSPSC #40141702
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Tub and Shower Handle
Material of Construction Acrylic
Finish Acrylic
For Use With Price Pfister Faucets
For Use With Grainger Item Number 20CD89
For Use With Mfr. Model Number SK0266, SK0267, SK0274, SK2075
Number of Holes 1
Includes Hot, Cold, Diverter Button
Tub and Shower Category Shower Handles
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.