Check Availability
  • BRASSCRAFT 

    Acrylic Tub and Shower Handle, For Use With Moen Faucets

  • Item # 20CD30
  • Mfr. Model # SH7182 B
Acrylic Tub and Shower Handle, For Use With Moen Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CD30
Mfr. Model # SH7182 B
UNSPSC #40141702
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Tub and Shower Handle
Material of Construction Acrylic
Finish Acrylic
For Use With Moen Faucets
For Use With Mfr. Model Number SK0232
Number of Holes 1
Includes Handle Cap
Tub and Shower Category Shower Handles
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions