Check Availability
  • BRASSCRAFT 

    Acrylic Tub and Shower Handle, For Use With Mixet Faucets

  • Item # 20CC95
  • Mfr. Model # SHD7074
Acrylic Tub and Shower Handle, For Use With Mixet Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CC95
Mfr. Model # SHD7074
UNSPSC #40141702
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Tub and Shower Handle
Material of Construction Acrylic
Finish Smoke
For Use With Mixet Faucets
For Use With Mfr. Model Number SKD0207
Number of Holes 1
Includes Handle
Tub and Shower Category Shower Handles
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.