Check Availability
  • BRASSCRAFT 

    24-Thread Seats for Sterling Faucets

  • Item # 20CE22
  • Mfr. Model # SCB1719X
24-Thread Seats for Sterling Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CE22
Mfr. Model # SCB1719X
UNSPSC #40141702
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item 24-Thread Seats
Material of Construction Low Lead Brass
For Use With Sterling Faucets
Finish Brass
Connection 1/2" x 24" Thread
Standards CSA Low Lead
Size 3/8" x 1/2"
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms