Check Availability
  • BRASSCRAFT 

    24-Thread Seats for American Standard Faucets

  • Item # 20CC04
  • Mfr. Model # SCB0832X
24-Thread Seats for American Standard Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CC04
Mfr. Model # SCB0832X
UNSPSC #40141702
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item 24-Thread Seats
Material of Construction Low Lead Brass
For Use With American Standard Faucets
Finish Brass
Standards CSA Low Lead
Size 13/32" x 7/16"
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms