Check Availability
  • BRANSON 

    Stepped Horn

  • Item # 41V347
  • Mfr. Model # 101-147-044
Stepped Horn
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V347
Mfr. Model # 101-147-044
UNSPSC #41101504
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Stepped Horn
Size 1" Diameter
For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms