Check Availability
  • BRANSON 

    Sonifier,0.2mL to 1L,550W,240V

  • Item # 52KC58
  • Mfr. Model # 101-063-970R
Sonifier,0.2mL to 1L,550W,240V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KC58
Mfr. Model # 101-063-970R
UNSPSC #41101504
Shipping Weight 22.0 lbs
Country of Origin Mexico *
Item - Homogenizer Sonifier
Type - Homogenizer Immersion
Volume Range - Homogenizers 0.2mL to 1L
Voltage 240
Plug Style - Lab Equipment European
Material Plastic
Shaft Length 292mm
Overall Depth 16"
Overall Height 16"
Overall Width 7.5"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms