Check Availability
  • BRANSON 

    9" x 5" x 13/16" Support Rack

  • Item # 20KN67
  • Mfr. Model # CPN-916-040
9" x 5" x 13/16" Support Rack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KN67
Mfr. Model # CPN-916-040
UNSPSC #42281712
Shipping Weight 0.2 lbs
Country of Origin China *
Item Support Rack
Ultrasonic Accessory Type Rack
Height 12"
Length 8"
Width 6"
For Use With Ultrasonics Cleaner
Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions