Check Availability
  • BRANSON 

    9" x 11" x 3/4" Support Rack

  • Item # 20KN68
  • Mfr. Model # CPN-916-041
9" x 11" x 3/4" Support Rack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KN68
Mfr. Model # CPN-916-041
UNSPSC #42281712
Shipping Weight 0.25 lbs
Country of Origin China *
Item Support Rack
Ultrasonic Accessory Type Rack
Height 3/4"
Length 9"
Width 11"
For Use With Ultrasonics Cleaner
Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions