Check Availability
  • BRANSON 

    450 Analog Sonifier,230V,400W

  • Item # 41V328
  • Mfr. Model # 101-063-199R
450 Analog Sonifier,230V,400W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V328
Mfr. Model # 101-063-199R
UNSPSC #41101504
Shipping Weight 28.0 lbs
Country of Origin Mexico *
Item - Homogenizer Sonifier
Type - Homogenizer Immersion
Volume Range - Homogenizers 0.2mL to 1L
Voltage 240
Plug Style - Lab Equipment European
Material Plastic
Shaft Length 292mm
Overall Depth 16"
Overall Height 16"
Overall Width 7.5"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms