Check Availability
  • BRANSON 

    19" x 11" x 0.8" Support Rack

  • Item # 20KN70
  • Mfr. Model # CPN-916-043
19" x 11" x 0.8" Support Rack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KN70
Mfr. Model # CPN-916-043
UNSPSC #42281712
Shipping Weight 3.3 lbs
Country of Origin China *
Item Support Rack
Ultrasonic Accessory Type Rack
Height 1/8"
Length 19"
Width 11"
For Use With Ultrasonics Cleaner
Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In