Check Availability
  • BRANSON 

    1 gal. Bottle Metal 2 Cleaner; For Use On Ultrasonic Cleaners

  • Item # 3KWG1
  • Mfr. Model # 100-955-834
1 gal. Bottle Metal 2 Cleaner; For Use On Ultrasonic Cleaners
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3KWG1
Mfr. Model # 100-955-834
UNSPSC #42281712
Catalog Page 642
Shipping Weight 36.65 lbs
Country of Origin USA *
Item Metal 2 Cleaner
Size 1 gal.
Container Type Bottle
RTU Yield per Container 7.7 Gallons of 13% Solution
Recommended Dilution 12-13%
Color Clear
Fragrance Citrus
VOC Content 6.7
pH 7.00 to 10.00
Flash Point None
For Use On Ultrasonic Cleaners
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.