Check Availability
  • BRAEBURN 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 54DC13
  • Mfr. Model # 6100
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DC13
Mfr. Model # 6100
UNSPSC #41112209
Shipping Weight 1.24 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Temp. Settings per Day 4, 2, 1, 0
Programs per Week 7, 5-2, 5-1-1, or Nonprogrammable
Terminal Designations RC, RH, O/B, W, C, Y, G, S2, S, 1
WiFi Capability No
System Switching Auto-Heat-Cool
Fan Switching Auto-On-Program
Display Size 12 sq. in.
Display Type LCD, Backlit
Display Color Blue
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 18 to 30VAC
750mV Compatible Yes
Mounting Type Removable Base
Mounting Location Wall
Height 6-1/8"
Width 4-23/32"
Depth 1-3/8"
Color White
Control Range 45 Degrees to 90 Degrees F
Features Touchscreen, Auto or Manual Changeover, Speed Bar Button, Temperature Limit, Indoor/Outdoor Remote Sensing, Speed Set Programming, Selectable Service Monitor, Keypad Lockout, Reset Button, Programmable Fan, Residential and Commercial Mode, Auxiliary Heat Fossil Fuel, Economizer Control
For Use With A/C, Furnace and Heat Pump Systems
Agency Compliance RoHS
Green Certification or Other Recognition Energy Aware
* This product's country of origin is subject to change

Compliance and Restrictions