Check Availability
Low Voltage Thermostat, Stages Cool 1, Stages Heat 2
  • BRAEBURN 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 2

  • Item # 54DC02
  • Mfr. Model # 2220NC
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 54DC02
Mfr. Model # 2220NC
UNSPSC #41112209
Shipping Weight 0.61 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 2
Stages Cool 1
Temp. Settings per Day 4, 2, 1, 0
Programs per Week 5-2
Terminal Designations RC, RH, O, B, Y1, W1, G, C, W1/E, W2
WiFi Capability No
System Switching Heat-Cool-Off
Fan Switching Auto-On
Display Size 2 sq. in.
Display Type LCD, Backlit
Display Color Blue
Key Pad Lockout No
Programmable Fan No
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 18 to 30VAC
750mV Compatible Yes
Mounting Type Removable Base
Mounting Location Wall
Height 4-45/64"
Width 4-23/32"
Depth 1-3/8"
Color White
Control Range 45 Degrees to 90 Degrees F
Features Programming, Temperature Limits, Permanent Memory, Adaptive Recovery Mode, ESD Guard, Compressor Short Cycle, Front Access Reset Button, F/C Switch, Auxiliary Heat Status Indicator
For Use With A/C, Furnace and Heat Pump Systems
Agency Compliance RoHS
Green Certification or Other Recognition Energy Aware

* This product's country of origin is subject to change

Compliance and Restrictions