Check Availability
Yellow Steel Group Lockout Box, Max. Number of Padlocks: 10, 6" x 15"
  • BRADY 

    Yellow Steel Group Lockout Box, Max. Number of Padlocks: 10, 6" x 15"

  • Item # 5TB21
  • Mfr. Model # LG252M
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This metal wall lock box is designed to be lighter than hasps and require fewer locks, thereby reducing the weight on delicate, energy-isolating devices such as circuit breakers. It is manufactured with yellow, powder-coated metal and accommodates 8-10 locks depending on lock size. The slot in front allows keys to be inserted when the box is locked, and the transparent window allows users to view contents from the outside. Pre-drilled holes in the back also help to offer easy wall mounting.
Show More Close
 

Technical Specifications

Item # 5TB21
Mfr. Model # LG252M
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 4.45 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 10
Door Type Clear Acrylic
Color Yellow
Portable Yes
Box Material Steel
Height 6"
Width 15"
Depth 3"
Wall Mounting Yes
Legend Group Lockout
Lockout Visibility Yes
Standards OSHA 1910.147

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms