Check Availability
  • BRADY 

    Yellow Heavy Duty Steel Group Lockout Box, Max. Number of Padlocks: 12, 6-45/64" x 9-1/2"

  • Item # 44ZL12
  • Mfr. Model # 145580
Yellow Heavy Duty Steel Group Lockout Box, Max. Number of Padlocks: 12, 6-45/64" x 9-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZL12
Mfr. Model # 145580
UNSPSC #46171511
Shipping Weight 3.7 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 12
Door Type Hinged
Color Yellow
Portable Yes
Box Material Heavy Duty Steel
Height 6-45/64"
Width 9-1/2"
Depth 3-13/16"
Wall Mounting Yes
Number of Key Hooks 0
Legend Safety REDBOX(TM) for Lockout
Lockout Visibility No
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms