Check Availability
  • BRADY 

    Wire Sleeve, 1-43/64"W x 1-1/4"

  • Item # 34CH86
  • Mfr. Model # PSPT-750-1-WT
Wire Sleeve, 1-43/64"W x 1-1/4" Wire Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PermaSleeve® heat shrinkable sleeves are designed for use with the TLS 2200® & TLS-PC Link™ thermal transfer portable printers.
Show More Close
 

Technical Specifications

Item # 34CH86
Mfr. Model # PSPT-750-1-WT
UNSPSC #55121731
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Wire Sleeve
Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling
Background Color White
Length 1-1/4"
Width 1-43/64"
Tape Format Die Cut - Tag
Labels per Roll 100
Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In