Check Availability
  • BRADY 

    Wire Sleeve, 1-43/64"W x 41/64"

  • Item # 34CH78
  • Mfr. Model # PSHT-375-1-WT
Wire Sleeve, 1-43/64"W x 41/64" Wire Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CH78
Mfr. Model # PSHT-375-1-WT
UNSPSC #55121731
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Wire Sleeve
Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling
Background Color White
Length 41/64"
Width 1-43/64"
Tape Format Die Cut - Tag
Labels per Roll 100
Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms