Check Availability
  • BRADY 

    Wire Sleeve, 1-49/64"W x 21/64"

  • Item # 34CH73
  • Mfr. Model # PSHT-187-175-WT
Wire Sleeve, 1-49/64"W x 21/64" Wire Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CH73
Mfr. Model # PSHT-187-175-WT
UNSPSC #55121731
Shipping Weight 0.154 lbs
Country of Origin USA *
Item Wire Sleeve
Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling
Background Color White
Length 21/64"
Width 1-49/64"
Tape Format Die Cut - Tag
Labels per Roll 100
Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms