Check Availability
  • BRADY 

    Wire Sleeve, 61/64"W x 3/8"

  • Item # 34CH28
  • Mfr. Model # HCPS-1.9-3758-WT
Wire Sleeve, 61/64"W x 3/8" Wire Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BradySleeve™ heat-shrinkable wire marker sleeves are designed for use with Dot Matrix printers, available separately.
Show More Close
 

Technical Specifications

Item # 34CH28
Mfr. Model # HCPS-1.9-3758-WT
UNSPSC #55121731
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Wire Sleeve
Printer Series Compatibility Dot Matrix Printers
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking
Background Color White
Length 3/8"
Width 61/64"
Tape Format Die Cut - Tag
Labels per Roll 2500
Standards ASTM D 882; ASTM D 1000; ASTM G 155; MIL-M-81531; MIL-STD-202
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms