Check Availability
  • BRADY 

    White on Translucent W, 1 EA

  • Item # 30DD17
  • Mfr. Model # LAT-22-361-5
White on Translucent W, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These polyester labels are designed for use with laser printers, available separately.
Show More Close
 

Technical Specifications

Item # 30DD17
Mfr. Model # LAT-22-361-5
UNSPSC #55121606
Shipping Weight 0.69 lbs
Country of Origin Mexico *
Item Laminating Wire and Cable Markers
Color White on Translucent
Legend Write On
Material Polyester
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
* This product's country of origin is subject to change

Compliance and Restrictions