Check Availability
  • BRADY 

    White on Translucent W, 12 PK

  • Item # 30DC95
  • Mfr. Model # LAT-16-361-1
White on Translucent W, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These polyester labels are designed for use with laser printers, available separately.
Show More Close
 

Technical Specifications

Item # 30DC95
Mfr. Model # LAT-16-361-1
UNSPSC #55121606
Shipping Weight 0.69 lbs
Country of Origin USA *
Item Laminating Wire and Cable Markers
Color White on Translucent
Legend Write On
Material Polyester
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In