Check Availability
  • BRADY 

    White on Translucent, 2500 Labels per Roll H x 1" W, 1 EA

  • Item # 30DD18
  • Mfr. Model # LAT-18-361-2.5
White on Translucent, 2500 Labels per Roll H x 1" W, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These polyester labels are designed for use with laser printers, available separately.
Show More Close
 

Technical Specifications

Item # 30DD18
Mfr. Model # LAT-18-361-2.5
UNSPSC #55121606
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item Laminating Wire and Cable Markers
Color White on Translucent
Legend Write On
Width 1"
Material Polyester
For Use With Laser Printers
Labels per Roll 2500
Temp. Range -94 Degrees to 230 Degrees F
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
* This product's country of origin is subject to change

Compliance and Restrictions