Check Availability
  • BRADY 

    White Thermal Transfer Printer Ribbon for Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Bra

  • Item # 30DA54
  • Mfr. Model # R6707-WT
White Thermal Transfer Printer Ribbon for Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Bra
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ribbon offers high-performance printing that resists scratching, smudging, and harsh chemicals. It can be used for printing on Black PermaSleeve® materials.
Show More Close
 

Technical Specifications

Item # 30DA54
Mfr. Model # R6707-WT
UNSPSC #44103112
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Thermal Transfer Printer Ribbon
Printer Series Compatibility BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Maker Product Type Ribbon
Ink Color White
Width 4-21/64"
Length 984 ft.
Color White
* This product's country of origin is subject to change

Compliance and Restrictions