Check Availability
  • BRADY 

    White Ribbon for Mfr. No. BMP71, B345

  • Item # 5WKX8
  • Mfr. Model # M71-R6800-WT
White Ribbon for Mfr. No. BMP71, B345
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WKX8
Mfr. Model # M71-R6800-WT
UNSPSC #44103112
Shipping Weight 0.28 lbs
Country of Origin Mexico *
Item Ribbon
Printer Series Compatibility BMP71
Label Maker Product Type Ribbon
Ink Color White
Width 2"
Length 150 ft.
Color White
* This product's country of origin is subject to change

Compliance and Restrictions