Check Availability
  • BRADY 

    White Ribbon for Mfr. No. BMP71

  • Item # 5UCL2
  • Mfr. Model # M71-R4400-WT
White Ribbon for Mfr. No. BMP71
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This thermal transfer printer ribbon is designed for use with the BMP71 Label Printer. It is a high-density ribbon that offers resistance to solvents, scratches, and high heat.
Show More Close
 

Technical Specifications

Item # 5UCL2
Mfr. Model # M71-R4400-WT
UNSPSC #44103112
Catalog Page 1926
Shipping Weight 0.26 lbs
Country of Origin Mexico *
Item Ribbon
Printer Series Compatibility BMP71
Label Maker Product Type Ribbon
Ink Color White
Width 2"
Length 150 ft.
Color White
* This product's country of origin is subject to change

Compliance and Restrictions