Check Availability
White Ribbon for Mfr. No. BMP61, BMP61-W, R6710 Series
  • BRADY 

    White Ribbon for Mfr. No. BMP61, BMP61-W, R6710 Series

  • Item # 52HK15
  • Mfr. Model # M61-R6710-WT
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Brady® BMP61 printer ribbon produces smearproof, durable, reliable labels on compatible material.
It is designed for high performance and easy fit with the BMP®61 handheld label printer, sold separately.
Show More Close
 

Technical Specifications

Item # 52HK15
Mfr. Model # M61-R6710-WT
UNSPSC #44103112
Catalog Page 364
Shipping Weight 0.306 lbs
Country of Origin Mexico *
Item Ribbon
Printer Series Compatibility BMP61
Label Maker Product Type Ribbon
Ink Color White
Width 2"
Length 75 ft.
Formulation Wax/Resin
Characteristics Solvent Resistant
Standards Compliant with RoHS Directive
Color White

* This product's country of origin is subject to change

Compliance and Restrictions