Check Availability
  • BRADY 

    White Ribbon for Brady IP Printers

  • Item # 33VG30
  • Mfr. Model # IP-R4402-WT
White Ribbon for Brady IP  Printers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This thermal transfer printer ribbon is designed for use with the IP™ printer. It is a high-density ribbon that offers resistance against solvents, abrasion, and high heat.
Show More Close
 

Technical Specifications

Item # 33VG30
Mfr. Model # IP-R4402-WT
UNSPSC #44103112
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Ribbon
Printer Series Compatibility BRADY IP
Label Maker Product Type Ribbon
Ink Color White
Width 3-17/64"
Length 984 ft.
Formulation Resin
Characteristics High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance
Color White
* This product's country of origin is subject to change

Compliance and Restrictions