Check Availability
  • BRADY 

    White Ribbon for BBP30, BBP31, BBP33, BBP35, BBP37

  • Item # 6XGZ3
  • Mfr. Model # B30-R4400-WT
White Ribbon for BBP30, BBP31, BBP33, BBP35, BBP37 Ribbon,White,4-21/64 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty print ribbon is designed to offer fast and efficient supply changes. It also features a wax/resin formulation to help in resisting solvents, scratching, and high heat.
Show More Close
 

Technical Specifications

Item # 6XGZ3
Mfr. Model # B30-R4400-WT
UNSPSC #44103112
Catalog Page 361
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Ribbon
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37
Label Maker Product Type Ribbon
Ink Color White
Width 4-21/64"
Length 200 ft.
Color White
* This product's country of origin is subject to change

Compliance and Restrictions