Check Availability
  • BRADY 

    White Ribbon Cartridge for Mfr. No. 52041

  • Item # 3GTL5
  • Mfr. Model # 103026
White Ribbon Cartridge for Mfr. No. 52041
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ribbon is designed for use with the MiniMarkā„¢ printer, which aims to offer an affordable way to create custom signs, pipe markers, equipment IDs, general IDs, and panel IDs.
Show More Close
 

Technical Specifications

Item # 3GTL5
Mfr. Model # 103026
UNSPSC #44103112
Catalog Page 1929
Shipping Weight 1.1 lbs
Country of Origin Mexico *
Item Ribbon Cartridge
Printer Series Compatibility MiniMark
Label Maker Product Type Ribbon
Ink Color White
Width 4"
Length 290 ft.
Color White
* This product's country of origin is subject to change

Compliance and Restrictions