Check Availability
  • BRADY 

    White Ribbon Cartridge for Mfr. No. 52041

  • Item # 1AMV5
  • Mfr. Model # 52044
White Ribbon Cartridge for Mfr. No. 52041
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ribbon is designed for use with the MiniMarkā„¢ printer.
Show More Close
 

Technical Specifications

Item # 1AMV5
Mfr. Model # 52044
UNSPSC #44103112
Catalog Page 1929
Shipping Weight 0.65 lbs
Country of Origin Germany *
Item Ribbon Cartridge
Printer Series Compatibility MiniMark
Label Maker Product Type Ribbon
Ink Color White
Width 4-7/16"
Length 290 ft.
Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color White
* This product's country of origin is subject to change

Compliance and Restrictions