Check Availability
  • BRADY 

    White Printer Ribbon for Brady 360X-Plus II, Thermal Transfer Printers

  • Item # 31EC92
  • Mfr. Model # R6807-WT
White Printer Ribbon for Brady 360X-Plus II, Thermal Transfer Printers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ribbon is designed for use with thermal transfer printers.
Show More Close
 

Technical Specifications

Item # 31EC92
Mfr. Model # R6807-WT
UNSPSC #44102412
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Printer Ribbon
Printer Series Compatibility BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Maker Product Type Ribbon
Ink Color White
Width 4-21/64"
Length 984 ft.
Color White
* This product's country of origin is subject to change

Compliance and Restrictions