Check Availability
  • BRADY 

    White Printer Ribbon for Brady 360X-Plus II, Thermal Transfer Printers

  • Item # 31EC91
  • Mfr. Model # R4404-WT
White Printer Ribbon for Brady 360X-Plus II, Thermal Transfer Printers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-density ribbon is designed to offer resistance to solvents, high heat, and abrasion.
Show More Close
 

Technical Specifications

Item # 31EC91
Mfr. Model # R4404-WT
UNSPSC #44102412
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Printer Ribbon
Label Maker Product Type Ribbon
Ink Color White
Width 5-1/8"
Length 984 ft.
Color White
* This product's country of origin is subject to change

Compliance and Restrictions