Check Availability
  • BRADY 

    White Printer Ribbon for BBP30, BBP31, BBP33, BBP35, BBP37

  • Item # 35RZ94
  • Mfr. Model # B30-R6700-WT
White Printer Ribbon for BBP30, BBP31, BBP33, BBP35, BBP37
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35RZ94
Mfr. Model # B30-R6700-WT
UNSPSC #44103112
Shipping Weight 0.84 lbs
Country of Origin Mexico *
Item Printer Ribbon
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37
Label Maker Product Type Ribbon
Ink Color White
Width 4-21/64"
Length 200 ft.
Formulation Wax/Resin
Characteristics Intended for Use with Black Wiremarking Sleeves, Especially Mfr. No. Brady B-344 Fluid Resistant (FR) Sleeves
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close