Check Availability
  • BRADY 

    White Lockout Padlock, Different Key Type, Thermoplastic Body Material, 6 PK

  • Item # 39N196
  • Mfr. Model # 118932
White Lockout Padlock, Different Key Type, Thermoplastic Body Material, 6 PK Lockout Padlock,KD,White,1-2/5"H,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed different for lockout procedures. They feature fiberglass-reinforced nylon bodies and aluminum shackles.
Show More Close
 

Technical Specifications

Item # 39N196
Mfr. Model # 118932
UNSPSC #46171501
Catalog Page 0
Shipping Weight 0.88 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 13/64"
Shackle Height 1"
Shackle Material Aluminum
Shackle Width 3/4"
Body Width 1-1/5"
Body Thickness 5/8"
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-2/5"
Body Color White
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In