Check Availability
  • BRADY 

    White Lockout Padlock, Alike Key Type, Thermoplastic Body Material

  • Item # 39N169
  • Mfr. Model # 118949
White Lockout Padlock, Alike Key Type, Thermoplastic Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39N169
Mfr. Model # 118949
UNSPSC #46171501
Shipping Weight 0.72 lbs
Country of Origin Germany *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 4/5"
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color White
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 6
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms