Check Availability
  • BRADY 

    White/Green 3/4" H x 19" W, 1 EA

  • Item # 14A449
  • Mfr. Model # XC-750-595-GN-WT
White/Green  3/4" H x 19" W, 1 EA Wire and Cable Identification Label
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable, vinyl tape labels are designed for use with the IDXPERT™ and LABXPERT™ printers, available separately. The labels are designed for permanent application in outdoor and indoor environments.
Show More Close
 

Technical Specifications

Item # 14A449
Mfr. Model # XC-750-595-GN-WT
UNSPSC #55121611
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Wire and Cable Identification Label
Color White/Green
Legend Blank
Width 19"
Height 3/4"
Material Vinyl
For Use With IDXPERT(TM) and LABXPERT(TM) Printer
Temp. Range -40 Degrees to 180 Degrees F
Metal Detectable No
Standards ASTM D 523; ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms