Check Availability
  • BRADY 

    White, 70 Labels per Roll 2" H x 1-43/64" W, 1 EA

  • Item # 52HK21
  • Mfr. Model # PSPT-1000-2-WT-R
White, 70 Labels per Roll  2" H x 1-43/64" W, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52HK21
Mfr. Model # PSPT-1000-2-WT-R
UNSPSC #39121711
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Heat Shrink Tube
Color White
Legend None
Width 1-43/64"
Height 2"
Material Polyolefin
Min. Wire Size 0.333"
Max. Wire Size 0.95"
For Use With Mfr. No. BMP61, BMP61-W, BMP71, Thermal Transfer Printers, Series R4300, R6600
Labels per Roll 70
Shrink Ratio 3:1
Max. Lines of Print 2
Temp. Range -94 Degrees to 267 Degrees F
Metal Detectable No
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov