Check Availability
  • BRADY 

    White, 500 Labels per Roll H x 9/20" W, 500 PK

  • Item # 4VT47
  • Mfr. Model # PTS-0.45-500-321
White, 500 Labels per Roll H x 9/20" W, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BradySleeve™ heat shrinkable wire marker sleeves are designed for use with the TLS 2200® and TLS-PC Link™ thermal transfer portable printers, available separately.
Show More Close
 

Technical Specifications

Item # 4VT47
Mfr. Model # PTS-0.45-500-321
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Wire Sleeves
Color White
Legend Blank
Width 9/20"
Material Polyolefin
For Use With Label Machine
Labels per Roll 500
Standards ASTM D 882; ASTM D 1000; ASTM G 155; MIL-M-81531; MIL-STD-202
* This product's country of origin is subject to change

Compliance and Restrictions