Check Availability
  • BRADY 

    Weapons, Devices or Substances, Security Notice, Aluminum, 18" x 12", Surface

  • Item # 6GMP5
  • Mfr. Model # 141797
Weapons, Devices or Substances, Security Notice, Aluminum, 18" x 12", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GMP5
Mfr. Model # 141797
UNSPSC #55121710
Shipping Weight 1.4 lbs
Country of Origin Mexico *
Item Warning Sign
Sign Subject Matter Weapons, Devices or Substances
Height 18"
Width 12"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style Surface
Header Security Notice
Header Legend Color Black
Header Background Color Yellow
Legend Concealed Firearms Are Prohibited In This Facility
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Welcome Sign In