This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Weapons, Devices or Substances, Notice, Aluminum, 10" x 14", With Mounting Holes

  • Item # 40P836
  • Mfr. Model # 123596
Weapons, Devices or Substances, Notice, Aluminum, 10" x 14", With Mounting Holes

See alternate products available online.

Technical Specifications

Item # 40P836
Mfr. Model # 123596
UNSPSC #55121718
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Weapons, Devices or Substances
Height 10"
Width 14"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Welcome Sign In