This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Warning, Warning, Fiberglass, 10" x 14", Surface, Not Retroreflective

  • Item # 41F772
  • Mfr. Model # 69825
Warning, Warning, Fiberglass, 10" x 14", Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 41F772
Mfr. Model # 69825
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Warning Sign
Height 10"
Width 14"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms