Check Availability
  • BRADY 

    Warning, Warning, Fiberglass, 10" x 14", Surface, Not Retroreflective

  • Item # 41F769
  • Mfr. Model # 69806
Warning, Warning, Fiberglass, 10" x 14", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41F769
Mfr. Model # 69806
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Warning
Height 10"
Width 14"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend No Legend
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms