This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Warning, Warning, Plastic, 7" x 10", Not Retroreflective

  • Item # 23W664
  • Mfr. Model # 25975
Warning, Warning, Plastic, 7" x 10", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 23W664
Mfr. Model # 25975
UNSPSC #55121704
Catalog Page 0
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Safety Sign
Height 7"
Width 10"
Thickness 0.059"
Sign Material Plastic
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In