This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Warning, Warning, Aluminum, 14" x 10", With Mounting Holes

  • Item # 23W558
  • Mfr. Model # 37974
Warning, Warning, Aluminum, 14" x 10", With Mounting Holes

See alternate products available online.

Technical Specifications

Item # 23W558
Mfr. Model # 37974
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Safety Sign
Height 14"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms