This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Warning, Warning, Polyester, 14" x 10", Adhesive Surface

  • Item # 23W315
  • Mfr. Model # 37971
Warning, Warning, Polyester, 14" x 10", Adhesive Surface

Technical Specifications

Item # 23W315
Mfr. Model # 37971
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Warning
Height 14"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms