This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Warning, Warning, Plastic, 10" x 14", Not Retroreflective

  • Item # 15Y866
  • Mfr. Model # 25373
Warning, Warning, Plastic, 10" x 14", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 15Y866
Mfr. Model # 25373
UNSPSC #55121718
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Blank Sign - Preprinted Headers
Sign Subject Matter Warning
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend No Legend
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms