Check Availability
  • BRADY 

    U-Channel Sign Post, Breakaway Feature: No, 96"L, Composite, Green

  • Item # 4ZH35
  • Mfr. Model # 97210
U-Channel Sign Post, Breakaway Feature: No, 96"L, Composite, Green Sign Post,8 ft. L,Composite,Green
Qty
  • Web Price
    $57.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Tuff-N-Lightâ„¢ U-Channel sign post is manufactured with lightweight and maintenance-free materials.
Show More Close
 

Technical Specifications

Item # 4ZH35
Mfr. Model # 97210
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 3.7 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 96"
Sign Post Material Composite
Sign Post Color Green
Sign Post Finish Natural
Item Sign Post
U-Channel Profile Closed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms